- Natural Color
- Burlap Lining
description
- Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Three-layer cotton canvas construction offers comfort, insulation and superior heat protection
- Burlap lining for increased heat protection
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Nap-out finish for heat resistance
- Knuckle strap for extra protection
- Starched gauntlet cuff for added forearm protection, allows for fast removal and is washable for longer wear
| Bleach | Do Not Bleach |
| Sustainability | Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Cuff | Gauntlet |
| Wash Instructions | Machine Wash |
| Size | MENS |
| Construction | Cut-and-Sewn, Starched Cuff, Clute Cut, Multi-Layer |
| Color | Natural |
| Lining | Burlap |
| Glove Size | Mens |
| Liner Material | Canvas, Cotton |
| Weight | 0.41 LB |
| EAN or UPC | 616314004186 |

