- L Size
- Cotton Lining
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Select Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton lined for extra comfort
- One-piece back for extended glove life
| Lining | Cotton |
| Glove Size | Large |
| Closure Type | Slip On |
| Grade | Superior |
| Construction | Cut-and-Sewn |
| Stitching | Kevlar |
| Task | Stick Welding |
| Wash Instructions | Do Not Wash |
| Liner Material | Cotton, Polyester |
| Back | Leather |
| Size | L |
| Hide | Split Cowhide |
| Palm | Split Cowhide |
| Color | Red |
| Length | 14 in |
| Cuff | Gauntlet |
| Thumb | Straight |
| Weight | 5.42 LB |
| EAN or UPC | 662909504159 |

