- Brown Color
- 2X-Large Size
- Regular Grade
description
- Used in construction, foundry operation, machine operation, utility work, farming, roping and many other general applications.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
| Task | Utility |
| Size | 2XL |
| Hide | Split Cowhide |
| Grade | Premium |
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Color | Brown |
| Construction | Gunn Cut |
| Thumb | Keystone |
| Weight | 0.44 LB |
| EAN or UPC | 662909404688 |

