- M Size
- Cotton Lining
| Construction | Cut-and-Sewn |
| Wash Instructions | Do Not Wash |
| Task | Stick Welding |
| Lining | Cotton |
| Color | Blue |
| Grade | Premium |
| Thumb | Wing |
| Back | Leather |
| Stitching | Kevlar |
| Size | M |
| Glove Size | Medium |
| Cuff | Slip-On |
| Closure Type | Slip On |
| Palm | Leather |
| Hide | Split Cowhide |
| Liner Material | Cotton, Polyester |
| Weight | 4.5 LB |
| EAN or UPC | 616314294563 |

