- L Size
- Cotton Lining
description
- Ideal for welding and hot, heavy material handling.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Lining | Cotton |
| Wash Instructions | Do Not Wash |
| Thumb | Wing |
| Grade | Premium |
| Size | L |
| Stitching | Kevlar |
| Liner Material | Cotton, Polyester |
| Cuff | Slip-On |
| Hide | Split Cowhide |
| Palm | Leather |
| Construction | Cut-and-Sewn |
| Closure Type | Slip On |
| Back | Leather |
| Task | Stick Welding |
| Glove Size | Large |
| Color | Blue |
| Weight | 2.49 LB |
| EAN or UPC | 662909763938 |

