- MENS Size
description
- Economy Weight, used for light protection in warehousing, farming and the automotive industry.
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
| Palm | Standard |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Size | MENS |
| Color2 | Brown |
| Thumb | Straight |
| Cuff | Knit Wrist |
| Liner Material | Cotton, Polyester |
| Construction | Cut-and-Sewn, Clute Cut |
| Wash Temperature | 104 ⁰F |
| Glove Size | Mens |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Color | Brown |
| Weight | 0.04 LB |
| EAN or UPC | 616314004223 |

