- Cotton Jersey Material
- Men's Size
- Knit Wrist Cuff Style
- Clute Cut
- Brown Color
description
- Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
applications
- Used for light protection in warehousing, farming and the automotive industry
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
| Palm | Standard |
| Wash Temperature | 104 ⁰F |
| Glove Size | Mens |
| Color | Brown |
| Thumb | Straight |
| Wash Instructions | Machine Wash |
| Color2 | Brown |
| Construction | Cut-and-Sewn, Clute Cut |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Cuff | Knit Wrist |
| Size | MENS |
| Liner Material | Polyester, Cotton |
| Dry Instructions | Tumble Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 0.11 LB |
| EAN or UPC | 616314004230 |

