- MENS Size
description
- Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- Brown color hides the dirt and extends the wear
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Grip | Dot |
| Construction | Cut-and-Sewn, Clute Cut |
| Coating Color | Brown |
| Dry Instructions | Tumble Dry |
| Coating | PVC |
| Size | MENS |
| Liner Material | Cotton, Polyester |
| Palm | Plastic Dotted |
| Wash Temperature | 104 ⁰F |
| Thumb | Straight |
| Color2 | Brown |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating Coverage | Palm, Thumb & Forefinger |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Color | Brown |
| Wash Instructions | Machine Wash |
| Weight | 0.14 LB |
| EAN or UPC | 616314004285 |

