- MENS Size
- Brown Color
description
- Heavy Weight. Used for light protection in warehousing, farming and the automotive industry.
applications
- Used for light protection in warehousing, farming and the automotive industry
features
- Cotton/Polyester construction is breatheable and decreases hand fatigue
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Straight thumb increases comfort in closed-fisted work
- Slip-On cuff allows for easy on and off
- Heavy weight is excellent for cold applications
- Jersey lining is soft, warm, flexible, and stretchy
- Brown color hides the dirt and extends the wear
| Glove Size | Mens |
| Wash Temperature | 104 ⁰F |
| Thumb | Straight |
| Back | Cotton |
| Lining | Red Jersey |
| Color | Brown |
| Liner Material | Cotton, Polyester |
| Dry Instructions | Tumble Dry |
| Size | MENS |
| Construction | Cut-and-Sewn, Gunn Cut |
| Cuff | Slip-On |
| Material | Cotton, Polyester |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Closure Type | Slip On |
| Weight | 3.85 LB |
| EAN or UPC | 616314004322 |

