- 2XL Size
- Black Color
description
- Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
- Neoprene padded knuckles for added protection
- Fleece lining provides superior warmth
- Neoprene hook and loop closure for easy on/off and a secure fit
- Spandex fabric back for comfort and breathability
| Back | Fabric |
| Silicone Free | Yes |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Glove Size | 2X-Large |
| Color | Black |
| Size | 2XL |
| Sustainability | Reusable/Launderable |
| Weight | 0.2 LB |
| EAN or UPC | 662909207470 |

