- MENS Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
| Color2 | White |
| Hem | Unhemmed |
| Bleach | Do Not Bleach |
| Length | 9 in |
| Size | MENS |
| Wash Temperature | 104 ⁰F |
| Construction | Cut-and-Sewn |
| Standard | TAA Comp |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton |
| Glove Size | Mens |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Color | White |
| Weight | 0.05 LB |
| EAN or UPC | 616314002083 |

