- LADIES Size
description
- Ideal for inspection and electronics assembly. Can also be used as liners under disposable and unsupported liquid proof gloves.
features
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Full Fashion Pattern fits either hand
- Full Fashion Pattern with fourchettes and set-in thumb provides tailored fit
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
- Ladies' size for true fit on female hands
| Color2 | White |
| Size | LADIES |
| Hem | Zig Zag Stitch |
| Wash Temperature | 104 ⁰F |
| Length | 8.5 in |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Liner Material | Nylon |
| Sustainability | Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Color | White |
| Construction | Cut-and-Sewn |
| Dry Temperature | Low Heat |
| Glove Size | Ladies |
| Weight | 0.04 LB |
| EAN or UPC | 616314001727 |

