- M Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
| Construction | Cut-and-Sewn |
| Size | M |
| Color2 | White |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Liner Material | Nylon |
| Dry Temperature | Low Heat |
| Color | White |
| Standard | TAA Comp |
| Bleach | Do Not Bleach |
| Glove Size | Medium |
| Length | 9 in |
| Hem | Hemmed |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Weight | 0.02 LB |
| EAN or UPC | 616314001543 |

