- Cut And Sewn Nylon And Inspection Gloves
- Extra Extra Large
- Nylon
- White
features
- Can be used as liners under disposable and unsupported liquid proof gloves
- Nylon fabric gloves are the economical choice for low lint hand and product protection and can be used as a glove to protect products or as a liner
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
| Style | Men's 40 Denier Tricot Fabric, Two-Piece Pattern, Rolled Hem |
| Length | 9.600 in |
| Glove Size | 2X-Large |
| Color | White |
| Glove Type | CE Fabric Gloves |
| Material | Nylon |
| Color Code | Brown |
| Weight | 0.029 LB |

