- Fabric Elecreostatic Dissipative [ESD] Gloves
- Large
- Nylon
- White
| Glove Size | Large |
| Glove Type | CE Fabric Gloves |
| Length | 8 1/2 in |
| Color | White |
| Color Code | Pink |
| Style | Ladies' Lint Free Anti-Static Nylon Fabric |
| Material | Nylon |
| Weight | 0.023 LB |
| EAN or UPC | 616314001185 |

