- Fabric Elecreostatic Dissipative [ESD] Gloves
- Medium
- Nylon
- White
| Color | White |
| Glove Type | CE Fabric Gloves |
| Color Code | Blue |
| Style | Ladies' Lint Free Anti-Static Nylon Fabric |
| Length | 8.100 in |
| Glove Size | Medium |
| Material | Nylon |
| Weight | 0.025 LB |
| EAN or UPC | 616314001178 |

