- Fabric Elecreostatic Dissipative [ESD] Gloves
- Large
- Nylon
- White
| Glove Size | Large |
| Style | Men's Lint Free Anti-Static Nylon Fabric |
| Glove Type | CE Fabric Gloves |
| Material | Nylon |
| Color | White |
| Weight | 0.032 LB |
| EAN or UPC | 616314001147 |
| Glove Size | Large |
| Style | Men's Lint Free Anti-Static Nylon Fabric |
| Glove Type | CE Fabric Gloves |
| Material | Nylon |
| Color | White |
| Weight | 0.032 LB |
| EAN or UPC | 616314001147 |