- Fabric Elecreostatic Dissipative [ESD] Gloves
- Extra Large
- Nylon
- White
| Style | Men's Lint Free Anti-Static Nylon Fabric |
| Glove Size | X-Large |
| Color | White |
| Glove Type | CE Fabric Gloves |
| Material | Nylon |
| Weight | 0.03 LB |
| EAN or UPC | 616314001154 |
| Style | Men's Lint Free Anti-Static Nylon Fabric |
| Glove Size | X-Large |
| Color | White |
| Glove Type | CE Fabric Gloves |
| Material | Nylon |
| Weight | 0.03 LB |
| EAN or UPC | 616314001154 |