- Fabric Elecreostatic Dissipative [ESD] Gloves
- Small
- Nylon
- White
| Material | Nylon |
| Style | Ladies' Uncoated Lint Free Anti-Static Nylon Fabric |
| Glove Type | CE Fabric Gloves |
| Color | White |
| Color Code | Black |
| Length | 8 1/2 in |
| Glove Size | Small |
| Weight | 0.025 LB |
| EAN or UPC | 616314001222 |

