- Fabric Elecreostatic Dissipative [ESD] Gloves
- Extra Large
- Nylon
- White
| Glove Size | X-Large |
| Material | Nylon |
| Glove Type | CE Fabric Gloves |
| Color | White |
| Style | Men's Uncoated Lint Free Anti-Static Nylon Fabric |
| Weight | 0.032 LB |
| EAN or UPC | 616314001215 |
| Glove Size | X-Large |
| Material | Nylon |
| Glove Type | CE Fabric Gloves |
| Color | White |
| Style | Men's Uncoated Lint Free Anti-Static Nylon Fabric |
| Weight | 0.032 LB |
| EAN or UPC | 616314001215 |