- XL Size
- Natural Color
description
- Ideal for construction, machine operation, utility work and many other general applications.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Kevlar® blended fiber liner on palm for superior cut protection
- Hi-Vis Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Hook & loop closure for easy on/off and a secure fit
| Size | XL |
| Wash Instructions | Do Not Wash |
| Construction | Cut-and-Sewn, Reinforced Thumb Crotch |
| Liner Material | Kevlar |
| CRH | 10:8 |
| Impact | Finger, Thumb, Back of Hand |
| Standard | EN 388 2016 3X44FP, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 4, EN 388 N F, EN 388 I P, ANSI Method TDM, ANSI Gram 4947, ANSI Cut 5, ANSI Cut 9 A7 |
| Color | Natural |
| Glove Size | X-Large |
| Hide | Top Grain Goatskin |
| Cuff | Slip-On |
| Chromiumvi Free | Yes |
| Chromium VI Free | Yes |
| Weight | 0.05 LB |
| EAN or UPC | 662909078629 |

