- 2XL Size
- Gold Color
| Construction | Cut-and-Sewn |
| Glove Size | 2X-Large |
| Palm | Leather |
| Back | Leather |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Deerskin |
| Grade | Premium |
| Closure Type | Slip On |
| Size | 2XL |
| Cuff | Slip-On |
| Lining | 3M Thinsulate |
| Color | Gold |
| Thumb | Keystone |
| Weight | 0.0 LB |

