- XL Size
- Gold Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Deerskin leather construction provides highest insulation protection from cold weather.
- Top Grain leather is smooth, provides durability, flexibility and dexterity
- White thermal lining provides superior insulation without the bulk of fleece
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
| Closure Type | Slip On |
| Cuff | Slip-On |
| Grade | Premium |
| Palm | Leather |
| Color | Gold |
| Lining | 3M Thinsulate |
| Construction | Cut-and-Sewn |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Deerskin |
| Size | XL |
| Glove Size | X-Large |
| Thumb | Keystone |
| Back | Leather |
| Weight | 0.0 LB |
| EAN or UPC | 662909992031 |

