- X-Large Size
- Economy Grade
- Top Grain Pigskin Leather
- Straight Thumb
- Slip-On Cuff Style
applications
- General Applications
- Construction Applications
- Roofing
- Farming
- Utility Work
- Roping
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
| Cuff | Slip-On |
| Color | Natural |
| Standard | Taa Comp. |
| Glove Size | X-Large |
| Thumb | Straight |
| Hide | Top Grain Pigskin |
| Grade | Regular |
| Wash Instructions | Do Not Wash |
| Size | XL |
| Stitching | Nylon |
| Construction | Cut-and-Sewn |
| Weight | 5.0 LB |
| EAN or UPC | 662909999450 |

