- Natural Color
- 3X-Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- Red fleece lining provides excellent insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identificati
| Thumb | Keystone |
| Glove Size | 3X-Large |
| Standard | Taa Comp. |
| Construction | Cut-and-Sewn |
| Back | Leather |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Palm | Leather |
| Cuff | Slip-On |
| Color | Natural |
| Hide | Top Grain Pigskin |
| Lining | Fleece |
| Grade | Economy |
| Weight | 0.0 LB |
| EAN or UPC | 662909029607 |

