- 2XL Size
- Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- White thermal lining provides excellent insulation without the bulk of fleece.
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
| Color | Natural |
| Cuff | Slip-On |
| Standard | Taa Comp. |
| Lining | Thermal |
| Glove Size | 2X-Large |
| Back | Leather |
| Thumb | Keystone |
| Wash Instructions | Do Not Wash |
| Palm | Leather |
| Hide | Top Grain Pigskin |
| Grade | Premium |
| Construction | Cut-and-Sewn, Hi-Vis Fingertips |
| Size | 2XL |
| Weight | 34.0 LB |
| EAN or UPC | 662909028679 |

