- White Color
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Color | White |
| Standard | ISO 5 (Class 100) |
| Static Control | Static Dissipative |
| Grip | Smooth |
| Construction | ESD Safe |
| Size | M |
| Powder Free | Yes |
| Weight | 18.0 LB |
| EAN or UPC | 616314279409 |
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Color | White |
| Standard | ISO 5 (Class 100) |
| Static Control | Static Dissipative |
| Grip | Smooth |
| Construction | ESD Safe |
| Size | M |
| Powder Free | Yes |
| Weight | 18.0 LB |
| EAN or UPC | 616314279409 |