- White Color
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Color | White |
| Standard | ISO 5 (Class 100) |
| Construction | ESD Safe |
| Size | S |
| Grip | Smooth |
| Polymer | Nitrile |
| Static Control | Static Dissipative |
| Weight | 16.7 LB |
| EAN or UPC | 616314279416 |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Color | White |
| Standard | ISO 5 (Class 100) |
| Construction | ESD Safe |
| Size | S |
| Grip | Smooth |
| Polymer | Nitrile |
| Static Control | Static Dissipative |
| Weight | 16.7 LB |
| EAN or UPC | 616314279416 |