- White Color
| Powder Free | Yes |
| Polymer | Nitrile |
| Standard | ISO 5 (Class 100) |
| Grip | Smooth |
| Color | White |
| Construction | ESD Safe |
| Thickness | 3.5 mil |
| Static Control | Static Dissipative |
| Size | XL |
| Weight | 20.05 LB |
| EAN or UPC | 616314279423 |
| Powder Free | Yes |
| Polymer | Nitrile |
| Standard | ISO 5 (Class 100) |
| Grip | Smooth |
| Color | White |
| Construction | ESD Safe |
| Thickness | 3.5 mil |
| Static Control | Static Dissipative |
| Size | XL |
| Weight | 20.05 LB |
| EAN or UPC | 616314279423 |