- White Color
| Color | White |
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Size | L |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Weight | 19.0 LB |
| EAN or UPC | 616314279805 |
| Color | White |
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Size | L |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Weight | 19.0 LB |
| EAN or UPC | 616314279805 |