- White Color
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Color | White |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Size | M |
| Powder Free | Yes |
| Weight | 19.05 LB |
| EAN or UPC | 616314279812 |
| Polymer | Nitrile |
| Thickness | 3.5 mil |
| Color | White |
| Static Control | Static Dissipative |
| Construction | ESD Safe |
| Size | M |
| Powder Free | Yes |
| Weight | 19.05 LB |
| EAN or UPC | 616314279812 |