- White Color
| Static Control | Static Dissipative |
| Size | S |
| Color | White |
| Polymer | Nitrile |
| Construction | ESD Safe |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Weight | 16.0 LB |
| EAN or UPC | 616314279829 |
| Static Control | Static Dissipative |
| Size | S |
| Color | White |
| Polymer | Nitrile |
| Construction | ESD Safe |
| Thickness | 3.5 mil |
| Powder Free | Yes |
| Weight | 16.0 LB |
| EAN or UPC | 616314279829 |