- Blue Color
description
- Ideal for industrial maintenance, construction, manufacturing and carpentry
features
- Heavy duty preshrunk denim
- Durable metal grommets
- 3 Pockets for storage
- Launderable
| Pocket Type | Waist Pocket |
| Closure Type | Drawstring |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Size | OS |
| Dry Instructions | Tumble Dry |
| Color | Blue |
| Fabric | Denim |
| Standard | Taa Comp. |
| Pockets | 3 |
| Wash Instructions | Machine Wash |
| Weight | 0.13 LB |
| EAN or UPC | 662909280015 |

