- Blue Color
description
- Ideal for industrial maintenance, construction, manufacturing and carpentry
features
- 100% cotton construction and comfort at affordable prices
- Serged seams and pre-shrunk for good launderability
- Durable metal grommets to hold neck strap and waist ties
- Two hip pockets and one chest pocket
| Closure Type | Drawstring |
| Size | OS |
| Standard | Taa Comp. |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Pockets | 3 |
| Pocket Type | Chest Pocket, Waist Pocket |
| Fabric | Denim |
| Wash Temperature | 104 ⁰F |
| Color | Blue |
| Bleach | Do Not Bleach |
| Weight | 0.22 LB |
| EAN or UPC | 662909280169 |

