- Black Color
- 22 in Size
description
- Here's non-stop cut protection from the waist to the knees, especially important when working with glass and sheet metal. Made up of an extra thick layer of high performance cut resistant knit, featuring ATA® fiber technology. As a result, it delivers significant ANSI level A6 resistance to cuts and slashes, yet it's surprisingly flexible and easy to move around in. Adjustable straps at the waist let the wearer customize the fit for maximum comfort. The dark color and easy machine washability helps this protective garment last for extended periods of use. And it's made in the USA.
features
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI A6 cut protection throughout
- Adjustable straps customize the fit at the top and in the waist
- Front denim pocket
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
| Adjustable Straps | Yes |
| Standard | ANSI Method TDM, ANSI Cut 9 A6, Taa Comp |
| Closure | Buckle |
| Construction | Adjustable Straps, Antimicrobial, Low-Lint, Machine Knit |
| Dry Instructions | Tumble Dry |
| Color | Dark Gray |
| Pocket Type | Tool Pocket, Waist Pocket |
| Closure Type | Buckle |
| Clothing Type | Aprons |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Fabric | ATA Fiber Technology |
| Size | 22 in |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Weight | 2.71 LB |
| EAN or UPC | 616314801105 |

