- Natural Color
- Polyester Lining
description
- Used in Glass/Plastics Manufacturing, Foundry Operations, Steel Mills, Automotive
features
- Two-layer cotton/polyester construction offers comfort, insulation and superior heat protection
- 100% cotton outer shell
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Nap-out finish for heat resistance
- Knuckle strap for extra protection
- Band Top cuff helps protect wrist area and allows for easy on and off
| Sustainability | Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Cuff | Band Top |
| Bleach | Do Not Bleach |
| Liner Material | Cotton |
| Color | Natural |
| Size | L |
| Construction | Cut-and-Sewn, Clute Cut, Multi-Layer |
| Lining | Polyester |
| Glove Size | Large |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Weight | 0.0 LB |
| EAN or UPC | 662909720030 |

