- Blue Color
| Size | M |
| Polymer | Latex |
| Grip | Textured |
| Powder Free | Yes |
| Thickness | 3.5 mil |
| Standard | 21 CFR |
| Color | Blue |
| Weight | 16.3 LB |
| EAN or UPC | 616314279775 |
| Size | M |
| Polymer | Latex |
| Grip | Textured |
| Powder Free | Yes |
| Thickness | 3.5 mil |
| Standard | 21 CFR |
| Color | Blue |
| Weight | 16.3 LB |
| EAN or UPC | 616314279775 |