- Blue Color
| Size | S |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Color | Blue |
| Standard | 21 CFR |
| Powder Free | Yes |
| Grip | Textured |
| Weight | 15.1 LB |
| EAN or UPC | 616314279782 |
| Size | S |
| Polymer | Latex |
| Thickness | 3.5 mil |
| Color | Blue |
| Standard | 21 CFR |
| Powder Free | Yes |
| Grip | Textured |
| Weight | 15.1 LB |
| EAN or UPC | 616314279782 |