- Natural Color
- Cotton Lining
| Color | Natural |
| Glove Size | X-Large |
| Lining | Cotton |
| Size | XL |
| Sustainability | Recyclable via Terracycle Program |
| Construction | Clute Cut, Cut-and-Sewn, Multi-Layer |
| Cuff | Band Top |
| Liner Material | Cotton |
| Weight | 4.59 LB |
| EAN or UPC | 616314424359 |

