- 4X-Large Size
- White Color
| Standard | 21 CFR |
| Size | 4XL |
| Fabric | PosiWear M3 |
| Closure Type | Snap |
| Seams | Serged |
| Clothing Type | Lab Coats |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Color | White |
| Weight | 11.02 LB |
| EAN or UPC | 616314351860 |
| Standard | 21 CFR |
| Size | 4XL |
| Fabric | PosiWear M3 |
| Closure Type | Snap |
| Seams | Serged |
| Clothing Type | Lab Coats |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Color | White |
| Weight | 11.02 LB |
| EAN or UPC | 616314351860 |