- Light Blue Color
- OS Size
description
- Disposable mask to be placed over nose & mouth, and secured under chin with opening pleats.
features
- Pleated style with ear loops
- 3-Ply construction
- Bacterial Filter Efficiency (BFE) 99%
- Latex-free and hypoallergenic
- Adjustable nose clip
| Size | OS |
| Resp Style | Flat |
| Head Strap | Ear Loops |
| Strap Attachment | Looped |
| Style | Flat |
| No. of Packs | 50 |
| Color | Light Blue |
| Weight | 0.0 LB |
| EAN or UPC | 616314548208 |

