- White Color
- 2XL Size
| Size | 2XL |
| Color | White |
| Fabric | Altessa Grid |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Weight | 0.51 LB |
| Size | 2XL |
| Color | White |
| Fabric | Altessa Grid |
| Sustainability | Reusable/Launderable |
| Construction | ESD Safe |
| Clothing Type | Hoods |
| Weight | 0.51 LB |