- White Color
- L Size
| Color | White |
| Sustainability | Reusable/Launderable |
| Clothing Type | Hoods |
| Fabric | Altessa Grid |
| Size | L |
| Construction | ESD Safe |
| Weight | 0.51 LB |
| Color | White |
| Sustainability | Reusable/Launderable |
| Clothing Type | Hoods |
| Fabric | Altessa Grid |
| Size | L |
| Construction | ESD Safe |
| Weight | 0.51 LB |