- L Size
description
- Regular Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Cotton construction keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nap-out finish offers moderate heat resistance
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double Palm provides additional weight, durability and protection
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Palm | Double |
| Thumb | Straight |
| Color | Yellow |
| Glove Size | Large |
| Size | L |
| Construction | Cut-and-Sewn, Clute Cut |
| Color2 | Yellow |
| Liner Material | Cotton, Nap-Out, Polyester |
| Wash Instructions | Machine Wash |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Grade | Regular |
| Weight | 0.209 LB |
| EAN or UPC | 662909772459 |

