- XL Size
description
- Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening.
features
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Seamless knit cotton/polyester liner offers increased comfort, finger dexterity and breathability
- Hi-Vis coloring makes this product very easy to see
| Standard | EN 388 2142, EN 388 2016 2142X, EN 388 A 2, EN 388 C 1, EN 388 T 4, EN 388 P 2, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1350 |
| EN 388 P | 2 |
| EN 388 A | 2 |
| Wash Instructions | Machine Wash |
| EN 388 | 2242 |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Coating Color | Black |
| Liner Material | Polyester |
| Bleach | Do Not Bleach |
| Construction | Coated Seamless Knit |
| EN 388 2016 | 2242 |
| EN 388 T | 4 |
| Cuff | Knit Wrist |
| Color | Hi-Vis Yellow |
| Dry Temperature | Low Heat |
| Grip | Crinkle. |
| Glove Size | X-Large |
| EN 388 C | 2 |
| Coating | Latex |
| Size | XL |
| Color2 | Hi-Vis Yellow |
| Gauge | 10 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Weight | 1.75 LB |
| EAN or UPC | 662909070111 |

