- S Size
- A8 Cut Level
- PolyKor Liner Material
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Construction | Coated Seamless Knit |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Coating Color | Black |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Green |
| Gauge | 10 |
| CRH | 8:8 |
| Wash Instructions | Machine Wash |
| Size | S |
| Dry Temperature | Low Heat |
| Liner Material | PolyKor |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Standard | EN 388 2016 4543FX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 3, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 5500, ANSI Cut 5, ANSI Cut 9 A8 |
| Cut Level | A8 |
| Coating | Nitrile |
| Glove Size | Small |
| Grip | Foam |
| Dry Instructions | Tumble Dry |
| Weight | 1.75 LB |
| EAN or UPC | 662909556769 |

