- L Size
- Hi-Vis Yellow Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- 3M Thinsulate lining provides excellent insulation without the bulk of fleece.
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open
- Fabric back provides breathability and flexibility
- Elastic closure sewn inside glove for safety and comfort
- Leather finger tips for extra protection
- Knit wrist helps prevent dirt and debris from entering the glove
| Lining | 3M Thinsulate |
| Closure Type | Knit Wrist |
| Cuff | Knit Wrist |
| Thumb | Wing |
| Back | Nylon |
| Grade | Superior |
| Color | Hi-Vis Yellow |
| Construction | Cut-and-Sewn, Leather Palm |
| Wash Instructions | Do Not Wash |
| Size | L |
| Glove Size | Large |
| Hide | Top Grain Pigskin |
| Palm | Leather |
| Weight | 3.5 LB |
| EAN or UPC | 662909029447 |

