- XL Size
- A3 Cut Level
- PolyKor Liner Material
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Kevlar® reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Size | XL |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Liner Material | PolyKor |
| Glove Size | X-Large |
| Cut Level | A3 |
| Bleach | Do Not Bleach |
| Grip | Foam |
| CRH | 7:2 |
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Dry Instructions | Hang Dry |
| Coating | Nitrile |
| Standard | EN 388 2016 4X42CP, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I P, ANSI Method TDM, ANSI Gram 1264, ANSI Cut 3, ANSI Cut 9 A3 |
| Gauge | 13 |
| Impact | Finger, Thumb, Back of Hand |
| Coating Color | Orange |
| Coating Coverage | Palm & Fingers |
| Wash Temperature | 104 ⁰F |
| Weight | 0.64 LB |
| EAN or UPC | 662909013750 |

