- Medium Glove Size
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| EN 388 2016 | 4142X |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| EN 388 | 4142 |
| EN 388 P | 2 |
| Color2 | Hi-Vis Yellow |
| EN 388 T | 4 |
| EN 388 I | X |
| Color | Hi-Vis Yellow |
| EN 388 A | 4 |
| Coating Color | Hi-Vis Yellow |
| Glove Size | Medium |
| Coating | Nitrile |
| EN 388 C | 1 |
| Weight | 19.0 LB |
| EAN or UPC | 662909013798 |

