- L Size
description
- Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
features
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- Anti-static black nitrile palm and fingertip coating
- Heat protection: withstands wet or dry heat contact temperatures 300 degrees F - 325 degrees F
- RoHS Compliant
- Made in USA
| Wash Temperature | 104 ⁰F |
| Liner Material | Carbon, Nylon |
| Gauge | 13 |
| Wash Instructions | Machine Wash |
| Size | L |
| Color | Gray |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Static Control | Static Dissipative |
| Construction | Coated Seamless Knit, ESD Safe |
| Grip | Foam |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Coating Coverage | Palm & Fingers |
| Color2 | Gray |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Coating | Nitrile |
| Hem | Overlock Stitch |
| Dry Temperature | Low Heat |
| Length | 10 in |
| Coating Color | Black |
| Weight | 24.0 LB |
| EAN or UPC | 616314281730 |

